Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Green Apple, 6 oz
Mfr # ME706
Zoro # G7774596
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Green Apple
- Size 6 oz
- Paint Base Type Water
Product Information
- Brand Modern Masters
- MFR # ME706
- Zoro # G7774596
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 6 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Green Apple |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 9 Oz Aluminum NOW Enamel Spray Paint (21201)
- MFM BUILDING PRODUCTS Mfm Building Products Aluminum Peel/Seal 36Inx33.5Ft 50036 (9789520)
- ANEST IWATA Msg200 Filter Mesh Only #200 (IW93658220)
- PPG Waterproofer Smrtgrd15Oz (55280)
- MODERN MASTERS 1 Qt Modern Masters ME514 Shimmering Sky WB Decorative Metallic Paint (ME514)
- MODERN MASTERS 1 Gal Modern Masters ME658 Gold Rush WB Decorative Metallic Paint (ME658)
- MODERN MASTERS Metallic Paint, WaterBase, English Brown, 6 oz (ME525)
- MODERN MASTERS Metallic Paint, WaterBase, Lilac, 1 qt (ME427)
- MODERN MASTERS 1 Gal Modern Masters ME221 Warm Silver WB Decorative Metallic Paint (ME221)
- MODERN MASTERS Shimmer Satin Pearl White Metallic Paint 1 qt (ME19632)
- RUST-OLEUM Gloss, Black, Quart (1979502)
- Modern Masters Interior and Exterior Paints and Stains