Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Green, 4 oz
Mfr # PA901
Zoro # G7779365
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Reactive Metal
- Paint Color Family Greens
- Paint Base Type Water
Product Information
- Brand Modern Masters
- MFR # PA901
- Zoro # G7779365
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 4 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Reactive Metal |
Paint Color Family | Greens |
Color | Green |
Paint Base Type | Water |
Description
This water-based acidic solution is applied over Reactive Metallic Paints. It will react with the real metal particles in the paint, thus speeding up the oxidation process.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080330)
- GENERAL PAINT Interior/Exterior Paint, Satin, Oil Base, Satin Black, 1 gal (802587)
- DEVILBISS Pressure Feed Spray Gun, 0.063In/1.6mm (JGA-510-90FW)
- WATERLOX Medium Clear Oil-Based Wood Finish 1 qt (TB 5284 25FT)
- MODERN MASTERS Metallic Paint, WaterBase, Translucent Blue, 16 oz (PA904)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 gal (PA902)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 pt (PA902)
- MODERN MASTERS Metallic Paint, WaterBase, Brass, 1 gal (ME289)
- MODERN MASTERS Interior Paint, Metallic, 12 oz (ME65732)
- MODERN MASTERS 1 Qt Modern Masters ME655 Sapphire WB Decorative Metallic Paint (ME655)
- KRYLON INDUSTRIAL Block Filler, Flat, Water Base, White, 5 gal (K000Z8465-20)
- Modern Masters Interior and Exterior Paints and Stains