Shop All Interior Paints
Modern Masters
Metallic Paint, WaterBase, Flash Blue, 1 qt
Mfr # ME657
Zoro # G7779347
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Size 1 qt
- Paint Base Type Water
Product Information
- Brand Modern Masters
- MFR # ME657
- Zoro # G7779347
- UPC # 740775000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 qt |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Flash Blue |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Wall Paint Brush, Brown China Bristle, Plastic Handle (1123-2)
- SHUR-LINE Paint Roller Frame, Black/Red, Extension (6630C)
- RUST-OLEUM Spray Primer, Clear, 11 oz. (251572)
- RUST-OLEUM 9800 Urethane Mastic, Safety Yellow, 1 gal (9844419)
- MODERN MASTERS Metallic Paint, WaterBase, Lilac, 1 qt (ME427)
- MODERN MASTERS Metallic Paint, WaterBase, Sapphire, 1 gal (ME655)
- MODERN MASTERS Metallic Paint, WaterBase, Teal, 1 qt (ME249)
- MODERN MASTERS Metallic Paint, WaterBase, Oyster, 1 gal (ME705)
- MODERN MASTERS Metallic Paint, WaterBase, Silver, 6 oz (ME150)
- MODERN MASTERS Metallic Paint, WaterBase, Pewter, 6 oz (ME209)
- THURMALOX STOVE PAINT Stove Paint, Gloss, Midnight Blue, 12 oz (270-19)
- Modern Masters Interior Paints