Shop All Interior Paints
Modern Masters
Metallic Paint, Water Base, Iridescent Gold, 6 oz
Mfr # ME194
Zoro # G7781368
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Iridescent Gold
- Paint Base Type Water
Product Information
- Brand Modern Masters
- MFR # ME194
- Zoro # G7781368
- UPC # 740774000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 6 oz |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Iridescent Gold |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Paintable Rubberized Undercoat (HT 18021)
- PURDY 1" Angle Sash Paint Brush, Nylon/Polyester Bristle (144080310)
- OLD MASTERS Old Masters 1113489 1 gal Ascend Exterior Water-Based Finish - Matte (1113489)
- RUST-OLEUM Extender For Rolling Additive (ME651)
- MODERN MASTERS Metallic Paint, Water Base, Iridescent Gold, 1 gal (ME194)
- MODERN MASTERS Metallic Paint, WaterBase, Shimmering Sky, 6 oz (ME514)
- MODERN MASTERS Shimmer Satin Flash Gold Metallic Paint 1 qt (ME16432)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Gold, 6 oz (ME164)
- MODERN MASTERS Oxidizing Paint Brnz16Oz (ME39616)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 6 oz (ME149)
- PORCH & FLOOR Rust-Oleum Gloss Dove Gray Porch and Floor Paint+Primer 1 gal (320473)
- Modern Masters Interior Paints