Shop All Interior Paints
Modern Masters
Metallic Paint, Water Base, Iridescent Gold, 1 gal
Mfr # ME194
Zoro # G7776425
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Iridescent Gold
- Paint Base Type Water
Product Information
- Brand Modern Masters
- MFR # ME194
- Zoro # G7776425
- UPC # 740774000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Iridescent Gold |
Paint Base Type | Water |
Description
Our focus on metallic finishes and unique chemistry has made us the world leader in water-based metallic paints. Real metal particles, pearlescent pigments and traditional color pigments are uniquely combined to create a palette of beautiful, non-tarnishing, shimmering colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1/2 Pt White Stops Rust Rusty Metal Primer (7780730)
- PRESERVA-WOOD Preserva Wood Transparent Smooth Clear Oil-Based Oil Penetrating Wood Stain and Sealer 1 gal (40101)
- WOOSTER BRUSH ULTRA/PRO AGL 2.5"" (4174-2.5)
- SURTEK Gravity Feed Paint Gun W Rotary Cup, 70 PSI, Capacity 300ML, 14 Air Inlet, Air Consumption 26 SFCM (PPG3)
- MODERN MASTERS Metallic Paint, Water Base, Iridescent Gold, 6 oz (ME194)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 6 oz (ME149)
- MODERN MASTERS Metallic Paint, WaterBase, Green, 1 pt (PA901)
- MODERN MASTERS Metallic Paint, WaterBase, Rose, 6 oz (ME246)
- MODERN MASTERS Metallic Paint, WaterBase, Green Apple, 6 oz (ME706)
- MODERN MASTERS Metallic Paint, WaterBase, Iron Metal, 1 pt (ME208)
- RUST-OLEUM Satin, Claret Wine, Quart (240286)
- Modern Masters Interior and Exterior Paints and Stains