Shop All Interior Paints
Modern Masters
Metallic Paint, AcrylicBase, Bronze, 1 gal
Mfr # ME396
Zoro # G7772697
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Metallics
- Color Bronze
- Size 1 gal
- Paint Base Type Acrylic
Product Information
- Brand Modern Masters
- MFR # ME396
- Zoro # G7772697
- UPC # 740774000000
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Metallic Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Metallics |
Color | Bronze |
Paint Base Type | Acrylic |
Description
A water-based paint containing real metal particles that will tarnish naturally over time and when exposed to the elements. Rust activator will speed up the oxidation process to create beautiful, authentic rusted iron finishes on any paintable surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4 in. Polyester Varnish Brush - All Paints (#1547)
- TRIMACO 4' x 15' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58908)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-1 1/2)
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-2 1/2)
- MODERN MASTERS Metallic Paint, WaterBase, Teal, 1 qt (ME249)
- MODERN MASTERS 1 Qt Modern Masters ME243 Smoke Water-Based Decorative Metallic Paint (ME243)
- MODERN MASTERS Metallic Paint, WaterBase, English Brown, 6 oz (ME525)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- MODERN MASTERS Metallic Paint, WaterBase, Silver, 6 oz (ME150)
- MODERN MASTERS 1 Qt Modern Masters ME204 Antique Bronze WB Decorative Metallic Paint (ME204)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 6 oz (ME195)
- Modern Masters Interior and Exterior Paints and Stains