Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, Water Base, Olympic Gold, 1 gal
Mfr # ME659GAL
Zoro # G900463902
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Golds
- Finish Metallic
- Paint Sub-Brand Modern Masters
- Paint Base Type Water
Product Information
- Brand Modern Masters
- MFR # ME659GAL
- Zoro # G900463902
- UPC # 740774920059
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Golds |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Paint Base Type | Water |
Color | Olympic Gold |
Description
Modern Masters Satin Metallic is a water-based, low VOC paint that will brighten up your home or office space. Perfect for interior or exterior surfaces such as walls, ceilings, columns, furniture and more. Shimmer finish contains real metallic flakes that offer a rich, distinct look. You can brush roll or spray this product onto your surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN #2 Round Lacquering Paint Brush, Wood Handle, 1 (0007401100)
- HOMAX Spray Paint Popcorn, 16 oz (4070)
- MINWAX STAIN GEL HICKORY QT (661000000)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (247564)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Nickle, 1 gal (ME708GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 5 gal (ME66006)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 1 gal (ME658GAL)
- MODERN MASTERS Metallic, Water Base, Platinum, 6 Oz (ME59106)
- MODERN MASTERS DP601 1 Qt. Crackle For Latex Paint (MO327220)
- MODERN MASTERS Metallic, Snowflake, 12 oz (ME70732)
- VALSPAR Paint Antirust Obs Aluminum Qt (21840)
- Modern Masters Exterior Paints