Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, Water Base, Gold, 5 gal
Mfr # ME66006
Zoro # G600464339
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Golds
- Finish Metallic
- Paint Sub-Brand Modern Masters
- Paint Base Type Water
Product Information
- Brand Modern Masters
- MFR # ME66006
- Zoro # G600464339
- UPC # 740774920271
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Golds |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Paint Base Type | Water |
Color | Gold |
Description
Modern Masters Satin Metallic is a water-based low VOC paint that will brighten up your home or office space. Perfect for interior or exterior surfaces such as walls ceilings columns furniture and more. Shimmer finish contains real metallic flakes that offer a rich distinct look. You can brush roll or spray this product onto your surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 20 Oz Fluorescent Orange Stripe Inverted Marking Paint, Water-Based (20-657)
- SEM PRODUCTS ULTRA TURQUOISE 16 OZ AEROSOL (SEM25013)
- KRYLON Krylon Division 9205 12 Oz Gray Primer Rust Tough Aerosol Spray Paint Primer (9205)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/4" Nap, Woven Mohair, 2 PK (RR304-6 1/2)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Olympic Gold, 1 gal (ME659GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 1 gal (ME658GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Nickle, 1 gal (ME708GAL)
- MODERN MASTERS ME429 6 oz. Venetian Blue Metallic Paint (ME429-06)
- MODERN MASTERS Metallic, Sapphire, 1 gal (ME65532)
- MODERN MASTERS Metallic, Water Base, Warm Silver, 1 gal (ME221GAL)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 gal (7779-402)
- Modern Masters Exterior Paints