Shop All Exterior Paints
Modern Masters
Interior/Exterior Paint, Metallic, 1 gal
Mfr # ME70132
Zoro # G500464439
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Golds
- Finish Metallic
- Size 1 gal
- Paint Sub-Brand Modern Masters
Product Information
- Brand Modern Masters
- MFR # ME70132
- Zoro # G500464439
- UPC # 740774995750
- Country of Origin Unknown
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Golds |
Finish | Metallic |
Paint Sub-Brand | Modern Masters |
Description
Modern Masters Metallic Interior/Exterior Paint can be used to create a decorative finish for a small accent piece or large architectural specification. Durable and long lasting formula contains real metal particles along with pearlescent and traditional pigments providing a palette of beautiful non-tarnishing shimmer colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENTZEN Paint, Liquid, Green, Type IV (08605GUZ-ULVOC)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Satin (284473)
- GRACO Pump Lower with Built-in Filter, 145cc (L145C2)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers (7IF-IMP)
- MODERN MASTERS Metallic, Water Base, Pale Gold, 6 Oz (ME20006)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Black Cherry, 1 gal (ME70432)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Brass, 1 gal (ME28932)
- MODERN MASTERS Paint Met Sat Cpny Qt (ME57932)
- MODERN MASTERS Metallic, Gold, 5 gal (ME660GAL)
- MODERN MASTERS Interior/Exterior Paint, Metallic, Water Base, Gold, 1 gal (ME658GAL)
- RUST-OLEUM Exterior Paint, Satin, Oil Base, Black, 1 gal (237543)
- Modern Masters Exterior Paints