Shop All Paint Roller Covers
Modern Masters
9" Modern Masters ME652 Metallic Paint Collection Roller
Mfr # ME652
Zoro # G7046375
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
Product Information
- Brand Modern Masters
- MFR # ME652
- Zoro # G7046375
- UPC # 740774996009
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Description
Designed for the application of the Metallic Paint Collection paints. The roller's unique high-quality, European fabric and beveled ends work to create a uniform silk-like finish. The glue-free construction allows the roller to last up to 10 times longer than conventional rollers and makes it easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 2" Flat Sash Paint Brush, Plastic Handle (0007008700)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR315)
- UNI-RAM Uni-Ram UNKIT-GCTOOLS Spray Gun Cleaning 18 Piece Kit (UNKIT-GCTOOLS)
- PDI 14.5 Oz Yellow Plasti Dip Multipurpose Rubber Coating (PD310368)
- MODERN MASTERS 6 in. Shimmerstone Natural Sea Sponge Mini Roller (SS1030)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyester, 10 PK (65072)
- WOOSTER 9" Paint Roller Cover, 1" Nap, Knit Lambswool/Polyester (R297-9)
- WOOSTER RR637 9 in. Wool 1.5 in. Nap Roller Cover (28735)
- PREMIER PAINT ROLLER 9mcr-1 9 in. X 5/16 in. Microfiber Roller Cover (9MCR-1)
- PREMIER Benjamin Moore Woven 4 in. W X 1/4 in. Mini Roller 2 pk (U66300-018)
- LINZER 7 in Mini Paint Roller Cover, 1/4" Nap, Microfiber (MR725-7)
- Modern Masters Paint Roller Covers