Shop All Shelving & Rack Accessories
Modern Marketing
Crosley Furniture KF30023EMA Solid Granite Top Portable Kitchen Cart-Island in Vintage Mahogany Finish
Mfr # KF30023EMA
Zoro # G204088238
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Modern Marketing
- MFR # KF30023EMA
- Zoro # G204088238
- UPC # 710244284219
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Constructed of solid hardwood and wood veneers, this kitchen island is designed for longevity. The beautiful raised panel doors and drawer front provide the ultimate in style to dress up your kitchen. The deep drawer are great for anything from utensils to storage containers. Behind the two doors, you will find an adjustable shelf and an abundance of storage space for things that you prefer to be out of sight. Style, function, and quality make this kitchen island a wise addition to your home. Solid Granite Top Solid Hardwood & Veneer Construction Hand Rubbed, Multi-Step Finish Beautiful Raised Panel Doors Antique Brass Finish Hardware Adjustable Shelf Inside Cabinet Two Towel Bars Two Locking Casters for Stability Construction: Solid Hardwood & Veneers, Solid Granite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Therma Level Gauge, 23"D, 9" Extn, 2"NPT (H-2-23-9)
- OLYMPIC 18 in x 54 in Green Epoxy Coated Wire Shelf (J1854K)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-5S95)
- MODERN MARKETING Crosley Furniture KF300524BK Stainless Steel Top Kitchen Cart-Island in Black Finish With 24 in. Black Upholstered Saddle Stools (KF300524BK)
- CLOSETMAID 6x12 WHT ShelfRod (136100)
- ECONOCO Adjustable Ballet Bar (BQBBADJ)
- ZORO SELECT Shelf Side/Back Ledge 24", Chrome, 2PK (5GRN1)
- KENAURD Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - KW1 (KEPCR-90-26D-KW1)
- ECONOCO Grid Sign Holder 7" x 11", Chrome, 12PK (GWMC711)
- ECONOCO Grid Butterfly Joining Clip, 25PK (WTEJCP25)
- Modern Marketing Shelving & Rack Accessories