Shop All Shelving & Rack Accessories
Modern Marketing
Crosley Furniture KF300064BK Butcher Block Top Kitchen Island in Black Finish with 24 in. Black Upholstered Saddle Stools
Mfr # KF300064BK
Zoro # G504006680
product price: $1,422.99
/ea
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Modern Marketing
- MFR # KF300064BK
- Zoro # G504006680
- UPC # 710244285742
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Constructed of solid hardwood and wood veneers, this kitchen island is designed for longevity. The handsome raised panel doors and drawer fronts provide the ultimate in style to dress up any culinary space. Great for food preparation, the butcher block top is a plus in any kitchen. Fully functional doors and drawers on both sides of the cabinet provide beauty and convenience. Behind the doors, you will find adjustable shelves and an abundance of storage space for objects you'd prefer to keep hidden. Deep push-through drawers are great for holding essential items, such as utensils or storage containers. Style, function, and quality make this kitchen island a wise addition to your home. Solid Hardwood & Wood Veneer Construction Fully Functional Doors & Drawers on Both Sides Butcher Block Top Two Towel Bars Beautiful Raised Panel Doors, Drawers & Side Panels. Brushed Nickel Hardware Carved Column Accents Two Adjustable Shelves Behind Doors Construction: Solid Hardwood & Wood Veneers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Adjustable 2-Way Pipeline Cross Bar Rack (PS2CBADJ)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 30.3 cu ft Volume Capacity (C404830S4C)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- ECONOCO Square Counter Base, 6", Chrome, PK6 (Q6)
- MODERN MARKETING Crosley Furniture KF300524BK Stainless Steel Top Kitchen Cart-Island in Black Finish With 24 in. Black Upholstered Saddle Stools (KF300524BK)
- SIMPSON STRONG-TIE ZMAX 3.63 in. H X 4 in. W 16 Ga. Galvanized Steel Standoff Post Base (ABA44Z)
- CLOSETMAID 12 Ft. W. x 16 In. D. Close Mesh Ventilated Closet Shelf, White (3731800)
- ECONOCO Mini Ladder Tower 54", Black (ML55/MAB)
- ECONOCO Pipeline 4-Way Adjustable Arms Clothing (PS4-ADJ)
- EASY LINER Shelf Liner 12"x10 ft., White, Width: 12 IN (SELECT EASY LINER)
- CON-TACT BRAND Creative Covering 18 In. x 15 Ft. White Marble Self-Adhesive Shelf Liner (15F-C6B85-01)
- Modern Marketing Shelving & Rack Accessories