Shop All Furniture Covers
Modern Leisure
Renaissance Patio Loveseat Cover, 66 in. L x 4 in. W x 39 in. H, Gray
Mfr # 3023
Zoro # G709770126
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 66 in L x 40 in W x 39 in H
Product Information
- Brand Modern Leisure
- MFR # 3023
- Zoro # G709770126
- UPC # 26509052234
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 66 in L x 40 in W x 39 in H |
Details
Color | Gray |
Material | Polyester |
Description
The Renaissance Patio Loveseat Cover features an attractive, 2-tone aesthetic that is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while an elastic hem cord provides a fast and custom-like fit. LOVESEAT & SOFA COVER: Fits most patio loveseats & sofas up to 66-inches long x 40-inches wide x 39-inches high-includes a stuff sack for easy, compact storage. DURABLE & LIGHTWEIGHT PATIO COVER: Material keeps your patio loveseat clean & protected from the elements while excellent UV resistance reduces fading over time. CUSTOM FIT COVER: Elastic bottom hem, with drawcord, & 4 leg buckles help provide a secure, custom-like fit-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Loveseat cover can be easily spot cleaned with a damp cloth. HOME decor: 2-tone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL WOOD CHNKS APPLE 549CUIN (00141)
- ILC Replacement For Drager Battery (8326186)
- OREGON Chainsaw Files, 3/16", PK2 (23727)
- RUBBERMAID COMMERCIAL 18 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone (FG374801OLVSS)
- MODERN LEISURE Chalet Patio Loveseat Cover, 66 in. L x 4 in. W x 39 in. H, Beige (2931)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Granite (3010)
- MODERN LEISURE Monterey Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Beige (2902)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- MODERN LEISURE Chalet Round Patio Dining Table Cover, 5 in. Diameter x 25 in. H, Beige (2963)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Sandstone (3101)
- DUCK COVERS Soteria Grey RainProof Patio Sofa/Loveseat Cover, 37"x79" (RSO793735)
- Modern Leisure Patio Furniture