Shop All Furniture Covers
Modern Leisure
Monterey Stackable Patio Chair Cover, 25.5 in. L x 35.5 in. W x 45 in. H, Beige
Mfr # 2900
Zoro # G809770132
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 25.5 in L x 45 in H x 35.5 in W
Product Information
- Brand Modern Leisure
- MFR # 2900
- Zoro # G809770132
- UPC # 26509031536
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 25.5 in L x 45 in H x 35.5 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey Stackable Patio Chair Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. STACKABLE CHAIR COVER: Fits most stackable patio chairs up to 25.5-inches long x 35.5-inches wide x 45-inches high & compatible with high back chairs & bar stools with similar fit dimensions. HEAVY-DUTY PATIO COVER: Durable material keeps your patio chairs clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit to your patio furniture during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO Home Defense MAX Liquid Insect Barrier 1 gal (0203205)
- BRIGGS & STRATTON Alternator (592830)
- SIMPLAY3 Sand and Water Bench (217020-01)
- CAMP CHEF FLAT TOP GRIDDLE 30 (SG30)
- MODERN LEISURE Basics Patio Ottoman/Coffee Table Cover, 37 in. L x 22 in. W x 17 in. H, Beige (3120)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Large, 76 in. L x 38 in. W x 38.25 in. H, Granite (3106)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Gray (3020)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Sandstone (3079)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Small, 55 in. L x 33 in. W x 38 in. H, Granite (3121)
- MODERN LEISURE Chalet Round Patio Dining Table Cover, 5 in. Diameter x 25 in. H, Beige (2963)
- CLASSIC ACCESSORIES Cover, Offset Patio Umbrella/Frame, Beige (73152)
- Modern Leisure Furniture Covers