Shop All Outdoor Fireplaces, Fire Pits & Accessories
Modern Leisure
Monterey Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Beige
Mfr # 2913
Zoro # G509770111
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 42 in
- Width 42 in
- Height 22 in
- Color Beige
Product Information
- Brand Modern Leisure
- MFR # 2913
- Zoro # G509770111
- UPC # 26509031666
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 42 in |
Width | 42 in |
Height | 22 in |
Details
Material | Polyester |
Color | Beige |
Description
The Monterey Square Fire Pit Table Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your fire pit table clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. FIRE PIT TABLE COVER: Fits most square fire pit tables up to 42-inches long x 42-inches wide x 22-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio fire pit clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Fire pit cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKDOWN In Plain Sight Shelf Oak Stained (1117248)
- TRUE TEMPER Jackson® 4008600A Professional Tools 5/8" X 50' Hot Water Rubber Garden Hose (4008600A)
- MTD Boom Asm Slvr (753-06789)
- DATAMARS BLK Z Tag Marking Pen (9053234)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Sandstone (3111)
- MODERN LEISURE Black Diamond Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Black (3087)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Granite (3107)
- MODERN LEISURE Renaissance Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Gray (3024)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Sandstone (3105)
- CLASSIC ACCESSORIES Large Full Round Fire Pit Cover, Beige (55-489-011501-00)
- PURE GARDEN 6-Pc Outdoor Fire Pit Set, Bronze (50-155)
- Modern Leisure Outdoor Fireplaces, Fire Pits & Accessories