Shop All Furniture Covers
Modern Leisure
Monterey Patio Sectional Lounge Set Cover, Left-Facing, 14 in. Lx83 in. Lx32 in. Wx31 in. H, Beige
Mfr # 2947
Zoro # G509770098
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 104 in L x 83 in L x 32 in W x 31 in H
Product Information
- Brand Modern Leisure
- MFR # 2947
- Zoro # G509770098
- UPC # 26509032564
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 104 in L x 83 in L x 32 in W x 31 in H |
Details
Color | Beige |
Material | Polyester |
Description
The Monterey Left Facing Sectional Lounge Set Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. SECTIONAL SOFA COVER: Fits most left facing sectional sofa lounge sets up to 104-inches long left x 83-inches long right x 32-inches wide x 31-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your sectional sofa clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Sectional cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Sprayer Pressure1.5Qt (SX-5073-33L)
- HATHAWAY Air Hockey Table, MDF, 60in. Lx29-5/8in. W (BG1009H)
- BRIGGS & STRATTON Spark Plug (5095K)
- STENS Blade Lock For Gb 5555 Locks Blade To Make Removal (750-058)
- MODERN LEISURE Chalet Patio & Market Umbrella Cover, 21 in. L x 8 in. W x 73 in. H, Beige (2927)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Sandstone (3101)
- MODERN LEISURE Chalet Patio Loveseat Cover, 66 in. L x 4 in. W x 39 in. H, Beige (2931)
- MODERN LEISURE Monterey Pyramid Torch Patio Heater Cover, 21 in. L x 21 in. W x 9 in. H, Beige (2916)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48 in. Lx25 in. Wx18 in. H, Granite (3002)
- MODERN LEISURE Basics Rect/Oval Patio Table & Chair Set Cover, 115 in. L x 76 in. W x 3 in. H, Khaki (8576A)
- CLASSIC ACCESSORIES Terrazzo Conversation Set Furniture Cover, Sand, 82"x62" (59972-EC)
- Modern Leisure Furniture Covers