Shop All Furniture Covers
Modern Leisure
Monterey Patio Egg Chair Cover, 45 in. L x 42 in. W x 75 in. H, Beige
Mfr # 3109
Zoro # G709770140
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Atmosphere and Fossil
- Material Polyester
- Cover Dimensions 45 in L x 75 in H x 42 in W
Product Information
- Brand Modern Leisure
- MFR # 3109
- Zoro # G709770140
- UPC # 26509069638
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 45 in L x 75 in H x 42 in W |
Details
Color | Atmosphere and Fossil |
Material | Polyester |
Description
The Monterey Patio Egg Chair Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while a zipper closure provides a fast and secure fit. EGG CHAIR COVER: Fits most patio egg chairs up to 45-inches long x 42-inches wide x 75-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio egg chair clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Zip closure provides an easy, secure fit. Leg buckle secures cover in place during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vent offers maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Egg chair cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (92-124)
- ZORO SELECT 3 in x 50 ft Breathable Tree Roll Fabric, White, Polypropylene (TW3W)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X50)
- TRUPER Garden Tool, Trowel, 6 in. (30621)
- MODERN LEISURE Renaissance Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Gray (3020)
- MODERN LEISURE Renaissance Patio Swing Cover, 81 in. L x 52 in. W x 7 in. H, Gray (3099)
- MODERN LEISURE Monterey Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Beige (2972)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Granite (3008)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (7466)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 82.5 in. L x 38 in. W x 38.25 in. H, Sandstone (3101)
- CLASSIC ACCESSORIES Tan Patio Fire Column Cover, Terrazzo, 21" (56-266-012001-EC)
- Modern Leisure Patio Furniture