Shop All Pool Accessories
Modern Leisure
Monterey Hot Tub Cover, 96 in. Square x 14 in. H, Beige
Mfr # 3095
Zoro # G109807996
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Atmosphere and Fossil
- Height 14 in
- Material Polyester
- Length 96 in
- Width 96 in
Product Information
- Brand Modern Leisure
- MFR # 3095
- Zoro # G109807996
- UPC # 26509066187
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 14 in |
Length | 96 in |
Width | 96 in |
Details
Color | Atmosphere and Fossil |
Material | Polyester |
Description
The Monterey Square Hot Tub Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your investment clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while a drawcord helps provide a fast and secure fit. HOT TUB COVER: Fits square hot tubs up to 96-inches square x 14-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your investment clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Drawcord helps provide a fast & secure fit to your hot tub during inclement weather & high winds. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Hot tub cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pump, Water 7.1" x6.8" x8.3" (A-RE505980)
- CORONA TOOLS Corona AC 7243D Carbon Steel Curved Tree Pruner Blade (7450588)
- RAINDRIP BARBED CROSS 1/4""CD4 (R399CT)
- DUCK COVERS Ultimate Patio Round Fire Pit Cover, 68" Dia x 24"H (UFPR6824)
- MODERN LEISURE Monterey Hot Tub Cover, 86 in. Square x 14 in. H, Beige (3096)
- A.O. SMITH 3 Way Toggle Switch (AO34907)
- PLASTIFLEX Plastiflex ST1545 1.5 in. x 45 ft. Vacuum Hose (ST1545)
- PENTAIR POOL PRODUCTS Pentair Pool Products 150119 Union Replacement Kit (150119)
- WATERWAY 1 in. Air Water (WW2105970)
- REGAL BELOIT 115 & 208-230V, 2 HP Century Single Speed Pool Motor (RE60281)
- TECHNICAL PRODUCTS Technical Products SP-211 No. 11 Rubber Plug; Stainless Screw & Nylon Wing Nut (SP211)
- Modern Leisure Pool Accessories