Shop All Pool Accessories
Modern Leisure
Monterey Hot Tub Cover, 86 in. Square x 14 in. H, Beige
Mfr # 3096
Zoro # G909807561
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Atmosphere and Fossil
- Height 14 in
- Material Polyester
- Length 86 in
- Width 86 in
Product Information
- Brand Modern Leisure
- MFR # 3096
- Zoro # G909807561
- UPC # 26509066194
- Country of Origin China
- Category Pool Accessories
Dimensions
Height | 14 in |
Length | 86 in |
Width | 86 in |
Details
Color | Atmosphere and Fossil |
Material | Polyester |
Description
The Monterey Square Hot Tub Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your investment clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while a drawcord helps provide a fast and secure fit. HOT TUB COVER: Fits square hot tubs up to 86-inches square x 14-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your investment clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Drawcord helps provide a fast & secure fit to your hot tub during inclement weather & high winds. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Hot tub cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Safety Privacy Fence - 4' x 100' - Orange (SFO-4100-X)
- MARTIN STRINGS Martin Strings 41Y19MM1012-U Retro 12-String Acoustic Guitar - Extra Light (41Y19MM1012-U)
- ULTIMATE FERTILIZER CO, THE 5M All Seasonfertilizer (121)
- BIGFOOT 21in Roller Snow Shovel, Metal Handle, Large D-Grip (1219D-1)
- MODERN LEISURE Monterey Hot Tub Cover, 96 in. Square x 14 in. H, Beige (3095)
- SUPER-PRO Super-Pro 25522-000-000 1.5 in. Vinyl Fiberglass FIP Inlet & Locknut Fitting (25522-000-000)
- GOLD EAGLE Gold Eagle 30674 303 Marine and Recreation Fabric Guard - 1 Gallon (30674)
- JED POOL TOOLS Pro Pool Vacuum Head 14 in. L (30-163-B)
- INTERMATIC Intermatic HB11K Outdoor Portable Timer (3461977)
- CLOROX Clorox Pool & Spa Active99 22435CLX Chlorinating Tablet, Solid, Chlorine, 35 lb Bucket (22435CLX)
- CANTAR 16 ft. Inground Tube Kit (CA35370)
- Modern Leisure Pool Accessories