Shop All Grill Accessories
Modern Leisure
Monterey Griddle Cover, 65 in. L x 23 in. W x 36 in. H, Black
Mfr # 3026
Zoro # G909770049
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23 in
- Color Black
- Overall Length 65 in
- Material Polyester
- Overall Height 36 in
Product Information
- Brand Modern Leisure
- MFR # 3026
- Zoro # G909770049
- UPC # 26509052104
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Width | 23 in |
Overall Length | 65 in |
Overall Height | 36 in |
Details
Color | Black |
Material | Polyester |
Description
The Monterey Patio Griddle Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio grill clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. PATIO GRIDDLE COVER: Fits most patio griddles up to 65-inches long x 23-inches wide x 36-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your patio griddle clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Adjustable hook & loop side straps help provide a secure & custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Griddle cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Beehive Frame Holder / Remover / Lifter Grip Tool - Wooden Handle (GLFGRIP)
- MTD Plug Asm-Mulch 42 (631-04262)
- SEA-DOG Track Rod Holder - 7" Tracks - 4 Rod Clips (325044-1)
- BIRD BARRIER Tower-Guard Posts, 1/4" L, Gray, PK25 (tg-p05)
- MODERN LEISURE Chalet 58 in. Grill Cover, 58 in. L x 25 in. W x 44.5 in. H, Black (2976)
- MODERN LEISURE Chalet 62 in. Grill Cover, 62 in. L x 25 in. W x 46 in. H, Black (3027)
- MODERN LEISURE Renaissance 73 in. Grill Cover, 73 in. L x 25 in. W x 44.5 in. H, Gray (3015)
- MODERN LEISURE Monterey Ceramic Grill Cover, 44.5 in. Diameter x 25 in. H, Beige (2962)
- MODERN LEISURE Garrison 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Granite (3003)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Beige (2950)
- GRILL MARK Grill Brush Set Venturi (77311)
- Modern Leisure Grill Accessories