Shop All Outdoor Fireplaces, Fire Pits & Accessories
Modern Leisure
Garrison Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Sandstone
Mfr # 3105
Zoro # G209770114
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 42 in
- Width 42 in
- Height 22 in
- Color Sandstone
Product Information
- Brand Modern Leisure
- MFR # 3105
- Zoro # G209770114
- UPC # 26509067559
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 42 in |
Width | 42 in |
Height | 22 in |
Details
Material | Polyester |
Color | Sandstone |
Description
The Garrison Waterproof Square Fire Pit Table Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. FIRE PIT TABLE COVER: Fits most square fire pit tables up to 42-inches long x 42-inches wide x 22-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your fire pit clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Fire pit cover can be easily spot cleaned with a damp cloth. HOME decor: Sandstone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELTERLOGIC SuperMax Gazebo Canopy 10 x 20 ft. (23588)
- WORKSMAN Bell Ding-Dong Mechanical Cycle (3979)
- TEEJET Wide Angle Flat Spray Tip, PK4 (PK-TF-VP4)
- 9 LIVES 9Lives Meaty Pate Chicken And Tuna Cat Food Singles 5.5 oz. Cans, PK24 (7910000324)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Sandstone (3111)
- MODERN LEISURE Monterey Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Beige (2913)
- MODERN LEISURE Renaissance Square Fire Pit Table Cover, 42 in. Square x 22 in. H, Gray (3024)
- MODERN LEISURE Garrison Square Fire Pit Table Cover, Waterproof, 32 in. Square x 22 in. H, Granite (3107)
- MODERN LEISURE Black Diamond Square Fire Pit Table Cover, Waterproof, 42 in. Square x 22 in. H, Black (3087)
- PURE GARDEN 37-inch Outdoor Fire Pit Table, Black (50-153)
- WINDGUARD Wind Guard Rectangular Glass Model in Clear Finish (A330)
- Modern Leisure Outdoor Fireplaces, Fire Pits & Accessories