Shop All Furniture Covers
Modern Leisure
Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Sandstone
Mfr # 3077
Zoro # G009770079
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 48 in L x 18 in H x 25 in W
Product Information
- Brand Modern Leisure
- MFR # 3077
- Zoro # G009770079
- UPC # 26509067481
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 48 in L x 18 in H x 25 in W |
Details
Color | Sandstone |
Material | Polyester |
Description
The Garrison Waterproof Patio Ottoman/Coffee Table Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. OTTOMAN & COFFEE TABLE COVER: Fits most patio ottomans & coffee tables up to 48-inches long x 25-inches wide x 18-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio furniture clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Sandstone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Ball (941-05042)
- SANTA BARBARA CHILI ROASTER 5/8 Inch-18 UNF Flared x M16 x 1.5 Brass Adapter For Gas Regulator (CRREG-F)
- SCOTTY Scotty 0340 Scotty Nylon Track Adapter (0340)
- OREGON SpeedCut Nano Conversion Kit, 14" - Stihl MS201T, 200, 193T, 192 (614377)
- MODERN LEISURE Garrison Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48 in. Lx25 in. Wx18 in. H, Granite (3002)
- MODERN LEISURE Black Diamond Patio Ottoman/Coffee Table/Fire Pit Cover, Waterproof, 48in. Lx25in. Wx18in. H, Black (3088)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (7466)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, Small, 55 in. L x 33 in. W x 38 in. H, Granite (3121)
- MODERN LEISURE Black Diamond Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Black (3086)
- MODERN LEISURE Renaissance Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Gray (3012)
- MODERN LEISURE Monterey Patio Egg Chair Cover, 45 in. L x 42 in. W x 75 in. H, Beige (3109)
- Modern Leisure Patio Furniture