Shop All Furniture Covers
Modern Leisure
Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Sandstone
Mfr # 3100
Zoro # G309770083
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 65 in L x 29 in H x 28 in W
Product Information
- Brand Modern Leisure
- MFR # 3100
- Zoro # G309770083
- UPC # 26509067511
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 65 in L x 29 in H x 28 in W |
Details
Color | Sandstone |
Material | Polyester |
Description
The Garrison Waterproof Patio Chaise Lounge Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. CHAISE LOUNGE COVER: Fits most patio chaise lounge chairs up to 65-inches long x 28-inches wide x 29-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio chaise chair clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chaise lounge cover can be easily spot cleaned with a damp cloth. HOME decor: Sandstone color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Snowthrower Starter Key (430492)
- NORTON CO 2-3/4X16-1/2 SPDGRIP 36 BLUE MAG-25 PK (NR23616)
- JACKS IMPORTS Stainless Steel Ladies Dummy Spurs (20244)
- MAKITA Hedge, For Use With XNU01, 20 in (191E73-5)
- MODERN LEISURE Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Granite (3006)
- MODERN LEISURE Renaissance Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Gray (3018)
- MODERN LEISURE Chalet Patio Chaise Lounge Cover, 65 in. L x 28 in. W x 29 in. H, Beige (2934)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, Right-Facing, 14 in. Lx83 in. Lx32 in. Wx31 in. H, Beige (2971)
- MODERN LEISURE Basics Patio Loveseat Cover, 55 in. L x 33 in. W x 38 in. H, Khaki (7466)
- MODERN LEISURE Basics Patio Bistro Table & Chair Set Cover, 65 in. L x 32 in. W x 3 in. H, Beige (3114)
- MODERN LEISURE Monterey Patio Lounge Chair Cover, 35 in. L x 38 in. W x 31 in. H, Beige (2902)
- Modern Leisure Furniture Covers