Shop All Furniture Covers
Modern Leisure
Chalet Rect/Oval Patio Table & Chair Set Cover, 8 in. L x 6 in. W x 3 in. H, Beige
Mfr # 2932
Zoro # G609770080
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 80 in L x 60 in W x 30 in H
Product Information
- Brand Modern Leisure
- MFR # 2932
- Zoro # G609770080
- UPC # 26509032373
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 80 in L x 60 in W x 30 in H |
Details
Color | Beige |
Material | Polyester |
Description
The Chalet Rectangular/Oval Patio Table & Chair Set Cover features a modern aesthetic, with leg ties, designed to keep your patio furniture clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. PATIO TABLE & CHAIR SET COVER: Fits most rectangular/oval patio table & chairs up to 80-inches long x 60-inches wide x 30-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio furniture clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Leg ties provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Soft Rubber Half Cheek Snaffle Bit (R670)
- LITTLE GIANT Rubber Feed Pan (HP-1)
- MTD Bearing-Flange .50 (741-0663)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Charcoal (45NY52)
- MODERN LEISURE Monterey Pyramid Torch Patio Heater Cover, 21 in. L x 21 in. W x 9 in. H, Beige (2916)
- MODERN LEISURE Black Diamond Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Black (3085)
- MODERN LEISURE Garrison Patio Lounge/Club Chair Cover, Waterproof, 35 in. L x 38 in. W x 31 in. H, Sandstone (3103)
- MODERN LEISURE Monterey Rect/Oval Patio Table & Chair Set Cover, 1 in. L x 7 in. W x 35 in. H, Beige (2946)
- MODERN LEISURE Monterey Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Beige (2972)
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 72 in. L x 44 in. W x 23 in. H, Beige (2923)
- DUCK COVERS Ultimate Heavy Duty Barbecue Grill Cover, 29"x61" (UBB612942)
- Modern Leisure Furniture Covers