Shop All Furniture Covers
Modern Leisure
Chalet Patio Cushion & Cover Storage Bag, 45.5 in. L x 13.75 in. W x 2 in. H, Beige
Mfr # 2933
Zoro # G009770147
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 45.5 in L x 20 in H x 13.75 in W
Product Information
- Brand Modern Leisure
- MFR # 2933
- Zoro # G009770147
- UPC # 26509032427
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 45.5 in L x 20 in H x 13.75 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Chalet Patio Cushion & Cover Storage Bag features a modern aesthetic, with a zip closure, designed to keep your patio furniture cushions clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. CUSHION & COVER STORAGE BAG: Fits patio cushions & unused patio covers, bag measuring 45.5-inches long x 13.75-inches wide x 20-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio cushions clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. EASY STORAGE & ACCESS: Zip closure helps provide easy storage & access to your patio cushions or unused patio covers. EASY TO CLEAN: Cushion & cover storage bag can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (94-043)
- CORONA TOOLS CORONA CLIPPER Razor Tooth Saw AC7240 Tree Pruner Blade (AC7240)
- HONDA Gas Engine, 3600 rpm, Digital CDI Ignition (GX340QAE2)
- DB ELECTRICAL Hydraulic Pump For John Deere 3120 3203 3320 3520 3720 4105 4210 4310 4410 (1401-1194)
- MODERN LEISURE Monterey Patio Sectional Lounge Set Cover, Left-Facing, 14 in. Lx83 in. Lx32 in. Wx31 in. H, Beige (2947)
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 72 in. L x 44 in. W x 23 in. H, Beige (2923)
- MODERN LEISURE Garrison Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Granite (3010)
- MODERN LEISURE Monterey Offset Patio Umbrella Cover, Fits 13ft Round & 9ft Square Patio Umbrellas, Beige (2914)
- MODERN LEISURE Monterey Rect/Oval Patio Table & Chair Set Cover, 18 in. L x 82 in. W x 23 in. H, Beige (2912)
- MODERN LEISURE Monterey Patio Bar Table & Chair Set Cover, 66 in. L x 64 in. W x 34 in. H, Beige (2915)
- PROPATION Ravenna Bench Cushion Combo, Espresso - 48 x 18 x 3 in. (PR2544928)
- Modern Leisure Patio Furniture