Shop All Furniture Covers
Modern Leisure
Chalet Patio Adirondack Chair Cover, 31.5 in. L x 33.5 in. W x 36 in. H, Beige
Mfr # 2918
Zoro # G409770143
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Polyester
- Cover Dimensions 31.5 in L x 36 in H x 33.5 in W
Product Information
- Brand Modern Leisure
- MFR # 2918
- Zoro # G409770143
- UPC # 26509031437
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 31.5 in L x 36 in H x 33.5 in W |
Details
Color | Beige |
Material | Polyester |
Description
The Chalet Patio Adirondack Chair Cover features a modern aesthetic, with leg ties, designed to keep your patio chair clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. ADIRONDACK COVER: Fits most Adirondack patio chairs up to 31.5-inches long x 33.5-inches wide x 36-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio chair clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Leg ties provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 021-56301-16 16 ft. Polar White Aluminum Insert Gutter & Awning Rail (021-56301-16)
- MTD Asm Housing-Air (951-14933)
- BON TOOL Repl Blades 9.0 Cubic Feet Whiteman/Essicks Mixer (50-445)
- TEEJET Vari-Spacing Clamps (QJ111-3/4)
- MODERN LEISURE Garrison Patio Chaise Lounge Cover, Waterproof, 65 in. L x 28 in. W x 29 in. H, Sandstone (3100)
- MODERN LEISURE Garrison Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Granite (2998)
- MODERN LEISURE Renaissance Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Gray (3012)
- MODERN LEISURE Monterey Round Patio Table & Chair Set Cover, 94 in. Diameter x 23 in. H, Beige (2911)
- MODERN LEISURE Garrison Stackable/High Back Bar Chair Cover, Waterproof, 27 in. L x 27 in. W x 49 in. H, Sandstone (3076)
- MODERN LEISURE Monterey Patio Loveseat Cover, 57.5 in. L x 38 in. W x 38 in. H, Beige (2905)
- DUCK COVERS Soteria RainProof Stand-Up Patio Heater Cover, 34"x34" (RPH863624)
- Modern Leisure Furniture Covers