Shop All Furniture Covers
Modern Leisure
Black Diamond Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Black
Mfr # 3080
Zoro # G609770103
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Cover Dimensions 37.5 in L x 38.5 in H x 39.25 in W
Product Information
- Brand Modern Leisure
- MFR # 3080
- Zoro # G609770103
- UPC # 26509066019
- Country of Origin China
- Category Furniture Covers
Dimensions
Cover Dimensions | 37.5 in L x 38.5 in H x 39.25 in W |
Details
Color | Black |
Material | Polyester |
Description
The Black Diamond Waterproof Patio Swivel/Lounge Chair Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LOUNGE CHAIR COVER: Fits most patio lounge and/or swivel chairs up to 37.5-inches long x 39.25-inches wide x 38.5-inches high. 100% WATERPROOF & RIPSTOP COVER: Durable ripstop material has reinforced, taped seams to keep your patio chair clean & protected from the elements while excellent UV resistance helps reduce fading over time. MAXIMUM UV RESISTANCE: Black Diamond Series provides the highest level of UV resistance among the Modern Leisure Collections, providing optimum UV radiation protection, reducing fading or damage to your patio furniture cover. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles with longer straps to help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRABBER WARMERS Hand Warmer Mega 12 Hour Sngle (MWES)
- CORONA TOOLS Round Point Shovel, Steel Blade, 56.06 in L Wood Handle (SS 10000)
- IPOWER Simple Deluxe Electric Fan Heater for Greenhouses 100 m^3/h (GLHTGH100B)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speed Mutli-Cage Dryer with Multi Cage Drying Kit (X-430TF+MDK)
- MODERN LEISURE Renaissance Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Gray (3012)
- MODERN LEISURE Garrison Patio Swivel Lounge Chair Cover, Waterproof, 37.5 in. Lx39.25 in. Wx38.5 in. H, Sandstone (3075)
- MODERN LEISURE Monterey Patio Swivel Lounge Chair Cover, 37.5 in. L x 39.25 in. W x 38.5 in. H, Beige (2972)
- MODERN LEISURE Garrison Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Granite (3005)
- MODERN LEISURE Monterey Patio Day Chaise Lounge Cover, 66 in. L x 35.5 in. W x 33 in. H, Beige (2909)
- MODERN LEISURE Black Diamond Rect/Oval Patio Table & Chair Set Cover, Waterproof, 18 in. Lx64 in. Wx34 in. H, Black (3085)
- CLASSIC ACCESSORIES Cover, Box, Deck, 48" (55-705-011501-00)
- Modern Leisure Patio Furniture