Shop All Grill Accessories
Modern Leisure
Black Diamond 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Black
Mfr # 3089
Zoro # G309770045
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 64 in
- Overall Width 25 in
- Color Black
- Material Polyester
- Overall Height 44.5 in
Product Information
- Brand Modern Leisure
- MFR # 3089
- Zoro # G309770045
- UPC # 26509066118
- Country of Origin China
- Category Grill Accessories
Dimensions
Overall Length | 64 in |
Overall Width | 25 in |
Overall Height | 44.5 in |
Details
Color | Black |
Material | Polyester |
Description
The 65-Inch Black Diamond Waterproof Patio Grill Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. PATIO GRILL COVER: Fits patio grills up to 65-inches long x 25-inches wide x 44.5-inches high-compatible with high-end grills such as Weber, Napoleon, Williams Sonoma, & more. 100% WATERPROOF & RIPSTOP COVER: Durable ripstop material has reinforced, taped seams to keep your patio grill clean & protected from the elements while excellent UV resistance helps reduce fading over time. MAXIMUM UV RESISTANCE: Black Diamond Series provides the highest level of UV resistance among the Modern Leisure Collections, providing optimum UV radiation protection, reducing fading or damage to your patio furniture cover. DURABLE & SECURE FIT: Base grommet for ties, adjustable side straps, constructed with longer straps to help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grip-Lift Handle (720-05702)
- STENS Engine Stop Switch (430558)
- GARDENCARE Stainless Steel Sickle Wood Handle 4.3 in. Blade (GA146681)
- CHAR-BROIL Char-Broil Black Grill Cover For Designed to fit 5 6 or 7 Burner Gas Grills X-Larg 72 in. W x 42 (8475261)
- MODERN LEISURE Chalet 48 in. Grill Cover, 48 in. L x 23 in. W x 44 in. H, Black (2975)
- MODERN LEISURE Monterey Ceramic Grill Cover, 44.5 in. Diameter x 25 in. H, Beige (2962)
- MODERN LEISURE Black Diamond 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Black (3090)
- MODERN LEISURE Black Diamond 48 in. Grill Cover, Waterproof, 48 in. L x 23 in. W x 44 in. H, Black (3092)
- MODERN LEISURE Garrison 65 in. Grill Cover, Waterproof, 65 in. L x 25 in. W x 44.5 in. H, Granite (3007)
- MODERN LEISURE Monterey 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Black (2984)
- BAYOU CLASSIC Fry Burner Lp Cast Iron (BG12)
- Modern Leisure Grill Accessories