Shop All Ceiling Fans
Modern Forms
Hydra 8-Blade Ceiling Fan
Mfr # FR-W1805-120L
Zoro # G205928526
Free Shipping & Returns
$1,354.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 8
- Voltage 120 V
- Standards ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
- RPM 6
- Width 120 in
Product Information
- Brand Modern Forms
- MFR # FR-W1805-120L
- Zoro # G205928526
- UPC # 790576696072
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Width | 120 in |
Height | 17.25 in |
Length | 120 in |
Details
Number of Blades | 8 |
Voltage | 120 V |
Standards | ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN |
RPM | 6 |
Material | Aluminum |
Includes | Mounting Hardware |
Color | Titanium |
Item | Hydra Indoor and Outdoor 8-Blade Smart Ceiling Fan 120in Titanium with 3500K LED Light Kit and Wall Control |
Finish | Titanium |
Features | Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Bluetooth hardwired wall control included (Part No; F-WCBT-WT); Additional switches are available for 3 or 4 way setup (Part No; F-WCBT-WT); Battery operated Bluetooth remote control with wall cradle sold separately (Part No; F-RCBT-WT); Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Replaceable LED luminaire powered by WAC Lighting, features smooth and continuous brightness control; Available in 2700K, 3000K, and 3500K options, order accordingly; An optional cover is included to conceal luminaire;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included |
LED Color Temp | 3500K |
Description
Hydra Indoor and Outdoor 8-Blade Smart Ceiling Fan 120in Titanium with 3500K LED Light Kit and Wall Control
Documents & Resources
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Register Baseboard 24In Wht (BB-24W)
- PLASTIC SUPPLY 45 Degree Elbow, 16 in Duct Dia, Type I PVC, 22-3/4" L (PVCED16)
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H (2LRZ1)
- DAYTON Exhaust Fan, 18 In, 208-230/460V (10D986)
- MODERN FORMS Hydra 8-Blade Smart Ceiling Fan 120in Titanium with 3000K LED Light Kit and Wall Control (FR-W1805-120L)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 52in Matte White with Remote Control and Remote Control (FR-W1910-52)
- MODERN FORMS 8-Blade Smart Ceiling Fan 52" Oil Rubbed Bronze Barn Wood w/3000K LED Light Kit and Remote Control (FR-W2001-52L)
- MODERN FORMS 5-Blade Smart Flush Mount Ceiling Fan 38" Matte White w/3000K LED Light Kit and Remote Control (FH-W1802-38L)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W2003-52L)
- MODERN FORMS 3-Blade Smart Ceiling Fan 60" Matte Black Distressed Koa w/3000K LED Light Kit and Remote Control (FR-W1814-60L)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, Bronze (50860-40)
- Modern Forms Ceiling Fans