Shop All Ceiling Fan Downrods
Modern Forms
72in Ceiling Fan Extension Downrod in Titanium Silver
Mfr # XF-72
Zoro # G105928565
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Material Steel
Product Information
- Brand Modern Forms
- MFR # XF-72
- Zoro # G105928565
- UPC # 790576567235
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 72 in |
Details
Finish | Titanium Silver |
Material | Steel |
Description
72in Ceiling Fan Extension Downrod in Titanium Silver
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Electric Infrared Heater, 208V AC, 1 Phase (OCH2-66-208V-SS)
- SIEMENS Thermostat CVR, EXP, Concealed/Logo (192-250)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 12x12" (6B831)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Matte Black (XF-72)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-24)
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Bronze (XF-36)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Graphite (XF-24)
- MODERN FORMS Modern Forms Fans Downrods in Graphite (XF-12)
- CANARM Downrod, Fan, 36", Blk (DCR3610)
- Modern Forms Ceiling Fan Downrods