Shop All Ceiling Fan Wall and Remote Controls
Modern Forms
6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans
Mfr # F-RC
Zoro # G705928989
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Length 0.44 in
- Width 2.75 in
- Material PC
Product Information
- Brand Modern Forms
- MFR # F-RC
- Zoro # G705928989
- UPC # 790576698748
- Country of Origin United States
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Length | 0.44 in |
Width | 2.75 in |
Details
Finish | White |
Material | PC |
Description
6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- TOUGH GUY Tube Brush, Dia 3-3/4, 1/4 MNPT, Length 7 (3EDL1)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Condenser Single Circuit 67.5k BTU (CBH30-34H)
- BRISKHEAT Heavy Insulated Heating Tape, High Temp, Dual Element, 240VAC, 0.5"W x 8'L (BWH052080LD)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- MODERN FORMS 6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans (F-WC)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White (F-RC)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White for Modern Forms Smart Fans (F-RBT)
- CRAFTMADE Ics Control System Flat Black (ICS-Remote)
- LEADING EDGE Noiseless Motor Speed Control, 120V, 5A (12005N)
- HUNTER Wall Control, Fan Speeds (99815)
- Modern Forms Ceiling Fan Wall and Remote Controls