Shop All Ceiling Fan Wall and Remote Controls
Modern Forms
6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White for Modern Forms Smart Fans
Mfr # F-RBT
Zoro # G105929029
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PC
- Length 0.44 in
- Width 2.75 in
- Finish White
Product Information
- Brand Modern Forms
- MFR # F-RBT
- Zoro # G105929029
- UPC # 790576800707
- Country of Origin United States
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Length | 0.44 in |
Width | 2.75 in |
Details
Material | PC |
Finish | White |
Description
6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle " White for Modern Forms Smart Fans
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT 4WIRE TSTAT, MINIMATE 2 (153210G4S)
- PANACEA 30" Blk Fireplace Brush (15348)
- ZORO SELECT Return Air Baseboard Grille, 9.25 X 31.25, White, Steel (4MJW5)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb., -4 to 140 (M9104-AGA-2S)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White (F-RC)
- MODERN FORMS 6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans (F-WC)
- HAMPTON BAY Universal 3-Speed Ceiling Fan Remote Control (37131)
- MONTE CARLO Fan Control, Receiver with 3-Speed Dimming Transmitter, Enclosure for Remote or Plates for Wall (CK250)
- WAC 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle in White (RC20)
- Modern Forms Ceiling Fan Wall and Remote Controls