Shop All Ceiling Fan Downrods
Modern Forms
48in Ceiling Fan Extension Downrod in Matte Black
Mfr # XF-48
Zoro # G005928047
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 48 in
Product Information
- Brand Modern Forms
- MFR # XF-48
- Zoro # G005928047
- UPC # 790576569338
- Country of Origin United States
- Category Ceiling Fan Downrods
Dimensions
Length | 48 in |
Details
Material | Steel |
Finish | Matte Black |
Description
48in Ceiling Fan Extension Downrod in Matte Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Inline Centrifugal Duct Fan, 8 In. Dia. (PV-200X)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, Blower/Fan Speed 3,200 RPM, 25 ft Duct, 8 in Duct Dia (9533-25)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-3/4 in x 5-1/2 in x 9/16 in, Elliptical, PK 2 (T180-3-3/4X5-1/2X9/16E-PK2)
- DAIKIN Blower Motor, 0.5 HP, 208V (061195802)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Gloss White (XF-48)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Satin Brass (XF-48)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Matte Black (XF-60)
- MODERN FORMS Modern Forms Fans Downrods in Graphite (XF-12)
- MODERN FORMS Modern Forms Fans Downrods in Matte Black (XF-12)
- MODERN FORMS 24in Ceiling Fan Extension Downrod in Oil Rubbed Bronze (XF-24)
- Modern Forms Ceiling Fan Downrods