Mobotron UTSM01 Light Weight In-Car Tablet
Mfr # MOB-UTSM01
Zoro # G204061941
Product Information
Description
This is a high-quality in-car device mount that is ready to turn your car/truck into a mobile office or entertaining studio. The pole is made of 23 Millimeter aluminum with smooth surface finishing and the full length of the pole is 23 Inch (584 Millimeter). The patented mounting solution provides easy installation and removal without drilling hole or damaging the floor of vehicle. Our universal device holder fits wide range of devices from 4 Inch smartphones to 12.9 Inch tablets. The ball clamping mechanism maximizes the flexibility and adjustability for best viewing position of the device.
Features- Perfectly Secure Wide Range Of Devices From 4 Inch Smartphones To 12.9 Inch Tablets
- Can Be Folded Away Or Removed In Seconds When Not In Use
- Ergonomic Design That Consists Of 2 Teeth-Locking Joints And 1 Ball-Clamp For Best Viewing And Positioning Adjustment
- Strong Aluminum Pole With High-End Smooth Titanium-Anodized Finish
- Patented Seat Rail Universal Mounting Solution, 20 Minutes Easy Installation, No Drilling Required
- Maximum Length (IN): 12.9 in.
- Compatibility: Light Weight In-Car Device Mount
- Tablet Type: Smart Phones And Tablets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Green/Amber LED Strobe Light (8892250)
- SUPERCOOL A/C 134a Charge and PAG Lubricant Can Yellow/Green Tint, 1 PK (16310)
- MAIN FILTER PARKER FA3510 Replacement/Interchange Spin-On Filter (MF0057995)
- LUVERNE Black Powder Coated Aluminum Side Steps (584036-570121)
- DORMAN Seat Belt Buckle Button Stop, 74357 (74357)
- SPARCO 3 to 2 in. 4-Point Competition Belt Harness, Blue (04716M1AZ)
- GOODYEAR Collapsible Safety Triangle (GY3020)
- FORD Ford M-8604-A50 Off Road Idler Bracket (FRDM8604-A50)
- FREMONT DIE CONSUMER PRODUCTS INC Fremont Die 2324541395 North Carolina Tar Heels Rally Design Seat Belt Pads (2324541395)
- UNITED CHEMICAL United Chemical NMP4GALEACH 1 gal No Mor Problems (NMP4GALEACH)
- STALWART Roadside Emergency Car Kit - 55-Piece Set Includes Jumper Cables and Accessories by Red (337141ICR)
- Mobotron Automotive Interior Accessories