Shop All Tablet Accessories
Mobotron
Mobotron MH-206 Universal Tablet Floor Stand
Mfr # MH-206
Zoro # G004109928
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mobotron
- MFR # MH-206
- Zoro # G004109928
- UPC # 700621468851
- Country of Origin Taiwan, Province of China
- Category Tablet Accessories
Description
Mobotron MH-206 is a high-quality, ergonomic, universal tablet floor stand. The telescoping tube makes your iPad/tablet highly adjustable for optimal viewing and use. The stand is also portable to take wherever you need it- office, bedroom, couch, stage, studio, restroom, outdoor, and more. The weighted base maximizes the durability and stability of the stand. Enjoy your iPad/tablet wherever and whenever you want.
Features:- Universal tablet holder rotates 360° and tilts 90°
- Telescoping tube Height adjustable between 37 - 57.9 in.
- Sturdy construction with ultra-stable metal base for maximum durability and stability.
- Easy to assemble, low profile and easy to store away.
- Device size: Fits all iPads &Most 6.5 in. -10 in. Tablets
- Dimension - 31.5 x 5.25 x 12.25 in.
- Item Weight - 13.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for Zeus PC1.3-6F1 (MAX3948582)
- TRIPP LITE HDMI Splitter, 2-Port, Ultra-HD, Black (TRPB118002UHD2)
- BLACK BOX Usb-Powered Gigabit 4-Port Switch (LGB304A)
- EXELL BATTERY A640PX 1.5V Alkaline Battery PX640A EN640A EPX640A LR52 (A640PX)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- TARGUS SafePort Rugged MAX Micro Surf, THD491GL (THD491GL)
- JCPAL JCPal JCP5279 10.2 in. iClara Glass Screen Protector for 2019/2020/2021 iPad (JCP5279)
- KELLYREST Tablet and Phone Arm Stand (KCS10110)
- DETECTAMET Detectable Touchscreen Stylus, 1mm Tip, 3/8"dia., PK10 (121-T202-C101-I01)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall Mount, 7-13" Tablets (893323)
- TARGUS 10 2" Sr Screen Prtctr Ipad 7 (AWV102GL)
- Mobotron Tablet Accessories