Shop All Tablet Accessories
Mobotron
Mobotron MH-201 Universal Tablet Stand
Mfr # MH-201
Zoro # G904109875
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mobotron
- MFR # MH-201
- Zoro # G904109875
- UPC # 700621468837
- Country of Origin Taiwan, Province of China
- Category Tablet Accessories
Description
The Mobotron is a durable, ergonomic, universal tablet holder. You can walk around with it in your hand, place it on your desk, hang it from a wall, or even the back of a seat. The 360° rotation and 180° handle tilt allows the screen to be viewed from the perfect angle on almost any surface. Flip the handle sideways and it’s instantly a convenient grip for transport. The MH-201’s durable design can help protect the sides of your tablet while giving you full access to all device buttons and ports.
Features:- Universal tablet holder allows 360° tablet rotation and 180° handle tilt
- Ergonomic and easy to hold in your hand.
- Easy to attach and detach.
- Lightweight and portable.
- Can hang tablet stand anywhere from the handle.
- Easily mounts to the back of a car headrest.
- Handle is made of a nonskid rubber.
- Detachable holder is compatible with most other Mobotron indoor series products.
- Device size: Fits all iPads &Most 6.5 in. - 10 in. Tablets.
- Dimension - 8 x 1.75 x 4.5 in.
- Item Weight - 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- OMNICEL ER14250 3.6V 1/2AA Lithium High Energy Battery w/ Axial Pins AMR Backup (ER14250/P)
- ZEUS BATTERY PRODUCTS 1/2AA 3.6V 1.2Ah LISOCL2 (ZEUS ER14250)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS15-IDW)
- ILC Replacement for MK Battery Es17-12 (ES17-12 MK BATTERY)
- MOBOTRON Mobotron MH-206 Universal Tablet Floor Stand (MH-206)
- OBECO ObeCo OBPR-TWP-811SFRAME Framed Mesh iPad/Tablet Holder - 8" x 11", Black (OBPR-TWP-811SFRAME)
- CTA DIGITAL 2-in-1 Kitchen Mount/Stand for Tablets (PAD-KMS)
- CTA DIGITAL Security Kiosk Stand, Large Tablets (PAD-UATP)
- CTA DIGITAL Tablet Floor Stand, Silver, 26" L (PAD-SHFS)
- MOBILE EDGE Multi-Tool Tech Pen – Twist Pe, MEASPM1 (MEASPM1)
- TARGUS Stylus for Tablet iPad iPhone, AMM01TBUS (AMM01TBUS)
- Mobotron Tablet Accessories