Shop All 12 Volt Adapters
Mobilespec
USB Car Charger, 1 Output Connector
Mfr # MBS05102
Zoro # G9715804
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Requirement 12V DC
- Max. Output Current 3 A
- Overall Depth 0.47 in
- Includes Ceiling Plate, Mounting Screws
- Output Voltage 15.0V DC
Product Information
- Brand Mobilespec
- MFR # MBS05102
- Zoro # G9715804
- UPC # 092533039350
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Overall Depth | 0.47 in |
Overall Width | 1.81 in |
Overall Height | 0.47 in |
Details
Item | USB-C Charge and Audio Adapter |
Power Requirement | 12V DC |
Max. Output Current | 3 A |
Includes | Ceiling Plate, Mounting Screws |
Output Voltage | 15.0V DC |
For Use With | USB Powered Devices |
Indicator | No Indicator |
Number of Output Connectors | 1 |
Standards | CE, FCC |
Max. Operating Temp. | 150 Degrees F |
Color | Black |
Cable Type | 3.5mm Audio, USB-C |
Number of Ports | 2 |
Product Type | Audio Adapter |
End 2 Connection Material | Steel |
End 1 Connection Type | 3.5 mm Stereo Male |
End 1 Number of Connections | 2 |
End 1 Connection Material | Steel |
End 1 Connection Finish | Non-Plated |
Description
USB-C Charge and Audio Adapter, End 1 Number of Connections 2, Color Black, End 1 Connection Type 3.5 mm Stereo Male, Product Type Audio Adapter, End 1 Connection Finish Non-Plated, End 1 Connection Material Steel, End 2 Connection Material Steel, Includes Ceiling Plate, Mounting Screws, Standards CE, FCC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER High Beam Headlight, LED Type (8800 Evolution 2)
- FAIRCHILD INDUSTRIES Trailer Side Vent Outside and Inside, 2 pc set, Black, Plastic Polyproplene, For 3 diameter hole (KMP1002)
- CHAMPION SPARK PLUGS C59YC:RACING PLUG (792)
- VALTERRA Valterra A0120SBKVP Gravity Water Inlet Cap - Black (Carded) (A0120SBKVP)
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- MOBILESPEC Power Adapter, 4 Outlet, 12V (MS211USBBL)
- MOBILESPEC Power Adapter, USB, 12V, 10A (MS2USB)
- MOBILESPEC Universal Satellite Radio Antenna (MSTRSAT)
- MOBILESPEC 12V/DC FM Transmitter w/ 2.1A USB and Large Display (MBS13203)
- MOBILESPEC USB Car Charger, 1 Output Connector (MBS03120)
- BLACK & DECKER Compact Car Vacuum (BDH1200NVAV)
- Mobilespec Automotive Electrical