Shop All 12 Volt Adapters
Mobilespec
Universal Satellite Radio Antenna
Mfr # MSTRSAT
Zoro # G0286791
product price: $69.15
/ea
$69.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Satellite
- Voltage (DC) 4.7 V DC
- Used For Satellite Radio Services
- Includes 21 ft Cable with Gold Plated Connectors, Stainless Steel Mirror Mount
- Size 14 in W x 3 in D x 3 in H
Product Information
- Brand Mobilespec
- MFR # MSTRSAT
- Zoro # G0286791
- UPC # 092533025421
- Country of Origin Taiwan, Province of China
- Category 12 Volt Adapters
Dimensions
Size | 14 in W x 3 in D x 3 in H |
Overall Height | 3 in |
Overall Width | 14 in |
Details
Item | Automotive Antenna |
Type | Satellite |
Voltage (DC) | 4.7 V DC |
Used For | Satellite Radio Services |
Includes | 21 ft Cable with Gold Plated Connectors, Stainless Steel Mirror Mount |
Features | Hermetically Sealed Antenna |
Maximum Frequency | 2,345 MHz |
Minimum Frequency | 2,320 MHz |
Compatible Radio Type | Satellite Radio |
Product Type | Satellite Radio Antenna |
Compatible Product Type | Satellite Radio Systems |
Mount Type | Bracket |
Material | Stainless Steel |
Description
Automotive Antenna, Mount Type Bracket, Compatible Product Type Satellite Radio Systems, Includes 21 ft Cable with Gold Plated Connectors, Stainless Steel Mirror Mount, Compatible Radio Type Satellite Radio, Features Hermetically Sealed Antenna, Material Stainless Steel, Maximum Frequency 2,345 MHz, Minimum Frequency 2,320 MHz, Overall Height 3 in, Overall Width 14 in, Product Type Satellite Radio Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICKEY THOMPSON 17X9 5X55 412 MT CLASSIC III (90000001782)
- TIE DOWN MARINE Black Plastic Fender, #44331 (44331)
- AJAX TOOL WORKS $PUNCH STRAIGHT BLANK Zip Gun SK (AJA913)
- FASTWAY Fastway 80-01-2140 ZIP Breakaway Universal Cable - 4' (80-01-2140)
- MOBILESPEC Radio Cable, Satellite (MSSATCABLE)
- MOBILESPEC Power Adapter, USB, 12V, 10A (MS2USB)
- MOBILESPEC Multisocket, 2 Outlet, 12V (MS223BL)
- MOBILESPEC USB Car Charger, 3 Output Connectors (MBS01403)
- MOBILESPEC Power Adapter, 4 Outlet, 12V (MS211USBBL)
- MOBILESPEC Radio Antenna, Satellite, 12V (MSUNIVSAT)
- TIGER TOOL Frghtlnr Rear Suspnsn Pin Bushng Adapter (15030)
- Mobilespec 12 Volt Adapters