Shop All First Aid Kits
Mobileaid
XL Pro Emergency Response Backpack
Mfr # 31410
Zoro # G304935869
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Various
- Height 19"
- Width 16"
- Depth 10.5"
- Color Red
Product Information
- Brand Mobileaid
- MFR # 31410
- Zoro # G304935869
- UPC # 857928005705
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 19" |
Width | 16" |
Depth | 10.5" |
Details
Material | Various |
Color | Red |
Item | Emergency Response Backpack |
Description
“Load Your Own” This emergency response backpack with 6 clearview emergency supply pouches provides superior mobility, organization and functionality for the emergency response professional who needs the flexibility to carry his or her own unique emergency supplies to an incident. This 4-way-carry backpack (backpack, shoulder strap, hand straps, ride on MobileAid rolling stations) includes 6 medical supplies pouches with customizable handle IDs and clear vinyl lids for easy supply identification. Hi-visibility markings and 24 pre-printed and customizable ID placards. HIGH-CAPACITY — Spacious main compartment (12"W x 17"H x 9"D) and 2 tall side compartments (2"W x 17"H x 10"D).
EASY 4-WAY-CARRY — backpack (padded shoulder straps, sternum strap, and waist belt), shoulder strap, hand straps, or ride on MobileAid rolling stations.
FLEXIBLE QUICK-ACCESS ORGANIZATION — 1 main compartment with restraint straps and top and front access, 2 side compartments, and 14 internal pockets.
Large pull tab zippers for quick opening.
6 external flashlight/tool tubes.
EASY IDENTIFICATION and ENHANCED SAFETY — Easy Identification and Enhanced Safety: hi-visibility markings, reflective stripes and piping, and 24 pre-printed and customizable ID placards (AED, TRAUMA, TRIAGE, OXYGEN, NURSE, CERT, SAFETY, SEARCH & RESCUE, COMMAND, RADIO, TRAINER, SPORTS, COACH, EMS, EMT, 9 blank for customizing).
DURABLE PROTECTION for SUPPLIES — super durable, weather-resistant ballistic nylon for years of use in rugged conditions.
Security: external double security zippers can be secured with locks or tamper evident ties.
ADJUSTABLE — adjustable shoulder straps, sternum strap, waist belt, and adjustable internal restraining straps
Contents:
FOR MOBILITY: (1) MobileAid XL Emergency Backpack
FOR BAG IDENTIFICATION: (24) pre-printed and customizable ID placards
FOR CUSTOM ORGANIZATION: (6) quick-access ballistic nylon/clear vinyl utility pouches; each pouch has a customizable ID slip on the front handle
FOR PATIENT EVACUATION: (1) flexible evacuation stretcher
Dimensions:
External dimensions: (16"W x 19"H x 10.5" deep)
Internal dimensions (main compartment): (12"W x 17"H x 9"D)
2 side compartments: (2"W x 17"H x 10"D)
Front access door: (11"W x 16"H)
Top Access door: (9.5"W x 7"H)
Weight:
20 lbs
EASY 4-WAY-CARRY — backpack (padded shoulder straps, sternum strap, and waist belt), shoulder strap, hand straps, or ride on MobileAid rolling stations.
FLEXIBLE QUICK-ACCESS ORGANIZATION — 1 main compartment with restraint straps and top and front access, 2 side compartments, and 14 internal pockets.
Large pull tab zippers for quick opening.
6 external flashlight/tool tubes.
EASY IDENTIFICATION and ENHANCED SAFETY — Easy Identification and Enhanced Safety: hi-visibility markings, reflective stripes and piping, and 24 pre-printed and customizable ID placards (AED, TRAUMA, TRIAGE, OXYGEN, NURSE, CERT, SAFETY, SEARCH & RESCUE, COMMAND, RADIO, TRAINER, SPORTS, COACH, EMS, EMT, 9 blank for customizing).
DURABLE PROTECTION for SUPPLIES — super durable, weather-resistant ballistic nylon for years of use in rugged conditions.
Security: external double security zippers can be secured with locks or tamper evident ties.
ADJUSTABLE — adjustable shoulder straps, sternum strap, waist belt, and adjustable internal restraining straps
Contents:
FOR MOBILITY: (1) MobileAid XL Emergency Backpack
FOR BAG IDENTIFICATION: (24) pre-printed and customizable ID placards
FOR CUSTOM ORGANIZATION: (6) quick-access ballistic nylon/clear vinyl utility pouches; each pouch has a customizable ID slip on the front handle
FOR PATIENT EVACUATION: (1) flexible evacuation stretcher
Dimensions:
External dimensions: (16"W x 19"H x 10.5" deep)
Internal dimensions (main compartment): (12"W x 17"H x 9"D)
2 side compartments: (2"W x 17"H x 10"D)
Front access door: (11"W x 16"H)
Top Access door: (9.5"W x 7"H)
Weight:
20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid kit, Metal, 50 Person (9999-2175)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1 qt., Red, PK72 (8702)
- AMERICAN RED CROSS First Aid Kit, Nylon, 4 Person (91053)
- CLINTON Padded Blood Chair w/ Padded Arms, Black (6050-U-3BK)
- MOBILEAID XL Pro First Aid Backpack (31400)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- MOBILEAID Pro200 Flash-Response Modular Trauma First Aid Bag (31170)
- MOBILEAID SchoolGuard Trauma First Aid Bag [Empty] (37130)
- MOBILEAID Essentials Pro200 EASY-ROLL Modular First Aid Cart (31578)
- MOBILEAID BleedStop Single 300 Bleeding Wound Trauma First Aid Kit (32716)
- MY MEDIC MyFAK Pro (MM-KIT-U-MED-GRN-ADV)
- Mobileaid First Aid Kits