Shop All First Aid Kits
Mobileaid
Reflex First Aid Backpack
Mfr # 31736
Zoro # G504935874
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15"
- Material Nylon
- Width 9"
- Depth 7"
- Color Red
Product Information
- Brand Mobileaid
- MFR # 31736
- Zoro # G504935874
- UPC # 857928005224
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 15" |
Width | 9" |
Depth | 7" |
Details
Material | Nylon |
Color | Red |
Item | First Aid Backpack |
Description
Compact, lightweight First Aid backpack with unique “easy peel” quick access side zippers that allow for fully open deployment. Rugged, reinforced rip-stop nylon for durability, high-visibility markings, ID Flap, ID Placrds, docuemnt pocket, grap handle, compression straps, sternum strap, and waist straps.
Dimensions
15"H x 9"W x 7"D
Dimensions
15"H x 9"W x 7"D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (91081)
- MEDIQUE Cough/Cold Reliever, 80ct (83580)
- FIRST AID ONLY First Aid Kit Refill, 1/2" X 5 Yd First Aid Tape, 2 Per Box (FAE-6103)
- PHYSICIANSCARE Medicine, Allergy Relief, PK50 (90036)
- MOBILEAID XL Pro Emergency Response Backpack (31410)
- MOBILEAID BLS Pro 100 Easy-Roll First Aid Station (31587)
- MOBILEAID BLS Pro 200 Easy-Roll First Aid Station (31589)
- MOBILEAID Pro200 Flash-Response Modular Trauma First Aid Bag (31170)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (unassembled) (31560)
- MOBILEAID Essentials EASY-ROLL Modular First Aid Cart (31505)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (90615)
- Mobileaid First Aid Kits