Shop All First Aid Kits
Mobileaid
Pro200 Flash-Response Modular Trauma First Aid Bag
Mfr # 31170
Zoro # G004935909
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.5"
- Material Various
- Width 22"
- Depth 11.0"
- Color Red
Product Information
- Brand Mobileaid
- MFR # 31170
- Zoro # G004935909
- UPC # 852483008253
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 11.5" |
Width | 22" |
Depth | 11.0" |
Details
Material | Various |
Color | Red |
Item | First Aid Bag |
Description
“Load-Your-Own” Modular Trauma First Aid Bag for a custom-organized response to any medical emergency. This wide-mouth, slim-design medical duffel with its 8 pockets and pouches, has 3 ballistic nylon “Load-Your-Own” MobileAid Medical Supplies Clear-View Pouches for quick-response organization of your own custom selected First Aid supplies. MODULAR/QUICK-ACCESS ORGANIZATION — Three Clear-view Medical Supplies Pouches facilitate fast access and effective treatment. Bag features 8 pockets and pouches including one main compartment (12" x 8" x 11") with u-shaped zipper access, 2 large zipper compartments, 2 zippered side pockets, 1 front zippered compartment, 2 front pouches with hook and loop closures. D rings and 6-loop bandolier allow attachment of additional gear.
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
MODULAR, QUICK-ACCESS ORGANIZATION:
(1) MobileAid Flash-Response Trauma First Aid Bag
(3) MobileAid Medical Supplies Clear-View Organizer Pouches
Dimensions:
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
Weight:
4.4 lbs
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
MODULAR, QUICK-ACCESS ORGANIZATION:
(1) MobileAid Flash-Response Trauma First Aid Bag
(3) MobileAid Medical Supplies Clear-View Organizer Pouches
Dimensions:
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
Weight:
4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 10 Person (510-FR)
- DEALMED Elastic Bandages, With Clip Closure, 2", 10/Bx, 5/Cs, 50PK (783662)
- ZORO SELECT Alcohol Pads, Box, Wrapped Packets, PK10 (9999-1002)
- FIRST AID ONLY Sunscreen Towelette, 0.25 oz., PK4 (18-030)
- MOBILEAID XL Pro Emergency Response Backpack (31410)
- MOBILEAID BleedStop Single 100 Bleeding Wound Trauma First Aid Kit (32712)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- MOBILEAID Pro200 All-Terrain Roll-Anywhere Trauma First Aid Station (33570)
- MOBILEAID Essentials Pro100 EASY-ROLL Modular First Aid Cart (31605)
- MOBILEAID Wall Mount (31650)
- JOHNSON & JOHNSON RED CROSS First Aid Kit, 12 Pieces, Plastic Case (8295)
- Mobileaid First Aid Kits