Shop All First Aid Kits
Mobileaid
Pro100 Flash-Response Modular Trauma First Aid Bag
Mfr # 31160
Zoro # G904935870
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.5"
- Material Various
- Width 22"
- Depth 11.0"
- Color Red
Product Information
- Brand Mobileaid
- MFR # 31160
- Zoro # G904935870
- UPC # 852483008246
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 11.5" |
Width | 22" |
Depth | 11.0" |
Details
Material | Various |
Color | Red |
Item | First Aid Bag |
Description
“Load-Your-Own” Modular Trauma First Aid Bag for a custom-organized response to any medical emergency. This wide-mouth, slim-design medical duffel with its 8 pockets and pouches, has 5 “Load-Your-Own” Clear-view Module Boxes for quick-response organization of your own custom selected First Aid supplies. Includes 4 Medium Clear-view Module Boxes and 1 small Clear-view Module Box. MODULAR/QUICK-ACCESS ORGANIZATION — Five Clear-view Module Boxes facilitate fast access and effective treatment. Bag features 8 pockets and pouches including one main compartment (12" x 8" x 11") with u-shaped zipper access, 2 large zipper compartments, 2 zippered side pockets, 1 front zippered compartment, 2 front pouches with hook and loop closures. D rings and 6-loop bandolier allow attachment of additional gear.
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
MODULAR, QUICK-ACCESS ORGANIZATION:
(1) MobileAid Flash-Response Trauma First Aid Bag
(4) MobileAid Clear-View First Aid Module Organizer Box (medium)
(1) MobileAid Clear-View First Aid Module Organizer Box (small)
Dimensions:
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
Weight:
5.7 lbs
EASY GRAB-N-GO TRANSPORT — Adjustable and removable shoulder strap and top carry handle.
COMPACT — 22" x 11" x 11.5"
Contents:
MODULAR, QUICK-ACCESS ORGANIZATION:
(1) MobileAid Flash-Response Trauma First Aid Bag
(4) MobileAid Clear-View First Aid Module Organizer Box (medium)
(1) MobileAid Clear-View First Aid Module Organizer Box (small)
Dimensions:
External dimensions: 22" x 11" x 11.5"
Large main compartment: 12" x 8" x 11"
Weight:
5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Cold Aerosol Spray, 4 oz. (M530)
- MCKESSON Cold and Hot Pack, Reusable, 63/4 x 10 1/2 Inch (59-610R)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream, 4 oz. Tube, Pack of 24 (1195)
- DRIVE MEDICAL Adjustable Height Rollator w/ 6" Wheels, Blue (rtl10261bl)
- MOBILEAID XL AED & First Aid Backpack (31480)
- MOBILEAID BLS Easy-Roll First Aid Insert Bag & Frame (Empty - Assembled) (31583)
- MOBILEAID XL Pro First Aid Backpack (31400)
- MOBILEAID Reflex First Aid Backpack (31736)
- MOBILEAID AED Backpack, Kit, Nylon Case, Red (31480)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Fabric Bandages, 25 Per Box (FAE-3001)
- Mobileaid First Aid Kits