Shop All First Aid Kits
Mobileaid
First Aid Bag, Kit, Nylon Case
Mfr # 31600
Zoro # G8748503
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) Clear First Aid Organizer Boxes, 8 ft Extendable First Aid Flag Set, Flashing Wheels, Flexible Evacuation Stretcher, Seating Platform
- First Aid Kit Type Kit
- Case Material Nylon
- First Aid Kit Mounting Type Portable
- Number of Shelves 1
Product Information
- Brand Mobileaid
- MFR # 31600
- Zoro # G8748503
- UPC # 852186001827
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 18 1/2 in |
Width | 12 1/4 in |
Depth | 14 in |
Overall Depth | 14 in |
Overall Width | 12 1/4 in |
Overall Height | 18 1/2 in |
Description
First Aid Bag, Overall Height 18 1/2 in, Overall Width 12 1/4 in, Overall Depth 14 in, Housing Color Red, Housing Material Nylon, Mountable Portable, Number of Shelves 1, Includes Mounting Hardware Not Applicable, Locking Lockable, Includes (5) Clear First Aid Organizer Boxes, 8 ft Extendable First Aid Flag Set, Flashing Wheels, Flexible Evacuation Stretcher, Seating Platform, Includes Handle Includes Handle, Number of Wheels Not Applicable, Product Type First Aid Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYMAID 44 in. Splash Guards in White - Pair (1012)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips FRx (PH-Fx)
- CREST HEALTHCARE Deluxe Pull Cord Station (5700)
- DEALMED Economy Blood Pressure Cuff, Black, Ea (786422)
- MOBILEAID BleedStop Single 100 Bleeding Wound Trauma First Aid Kit (32712)
- MOBILEAID XL AED & First Aid Backpack (31480)
- MOBILEAID XL First Aid Backpack (31470)
- MOBILEAID XL Pro First Aid Backpack (31400)
- MOBILEAID Pro100 Flash-Response Modular Trauma First Aid Bag (31160)
- MOBILEAID All-Terrain Roll-Anywhere Trauma First Aid Cart (33561)
- ZORO SELECT First Aid First Aid kit, Metal, 25 Person (54620)
- Mobileaid First Aid Kits