Shop All First Aid Kits
Mobileaid
All-Terrain Roll-Anywhere Trauma First Aid Cart
Mfr # 33561
Zoro # G604935859
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.5
- Material Various
- Width 22"
- Depth 12"
- Color Red
Product Information
- Brand Mobileaid
- MFR # 33561
- Zoro # G604935859
- UPC # 857928005965
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 23.5 |
Width | 22" |
Depth | 12" |
Details
Material | Various |
Color | Red |
Item | First Aid Cart |
Description
This All-Terrain Mobile First Aid Cart is empty so that you can fill it up from scratch to meet your exact needs, and get it ready to roll quickly to any medical emergency. This rolling Trauma First Aid Bag has a unique crush-resistant exoskeletal frame that offers an integrated seat and gear platform that can carry up to 300 pounds of additional gear. The external aluminum roll cage frame provides more packing space and durable protection from falling debris for your trauma first aid supplies. (Supplies and internal organization systems sold separately.)ALL-TERRAIN CAPABILITY: large "NeverFlat" foam-filled tires aid in rapid-response inside or outside, across any terrain, and up or down stairs with ease
SEATING & GEAR PLATFORM: allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
EASY IDENTIFICATION: Easy identification: high visibility markings
DURABLE PROTECTION FOR SUPPLIES: super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Contents:
FOR MOBILITY:
(1) MobileAid ROLL-ANYWHERE All-Terrain First Aid Cart
Dimensions:
Internal bag dimensions: 15.5"H x 8.5"W x 12"D
External cart dimensions: 23.5H X 22"W x 19"D (including wheels)
Weight:
14 lbs.
SEATING & GEAR PLATFORM: allows for patient to be seated while being treated or to aid in the transport of additional medical equipment (e.g. AED, oxygen tank, etc.)
EASY IDENTIFICATION: Easy identification: high visibility markings
DURABLE PROTECTION FOR SUPPLIES: super-durable, light-weight frame construction (supports up to 300 lbs.) and heavy-duty weather resistant bag safeguard contents
Contents:
FOR MOBILITY:
(1) MobileAid ROLL-ANYWHERE All-Terrain First Aid Cart
Dimensions:
Internal bag dimensions: 15.5"H x 8.5"W x 12"D
External cart dimensions: 23.5H X 22"W x 19"D (including wheels)
Weight:
14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Pull Cord Station, Waterproof, SPDT Switch (5702)
- WELCH ALLYN MOUNTING PLATE, W/ CAPTIVE SCREW, MS2 (103881)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 5 Person (3022)
- FIRST AID ONLY First Aid Kit w/House, 386pcs, 15.75x16.5 (91378)
- MOBILEAID XL Pro Emergency Response Backpack (31410)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- MOBILEAID XL AED & First Aid Backpack (31480)
- MOBILEAID Reflex First Aid Backpack (31736)
- MOBILEAID SchoolGuard Trauma First Aid Bag [Empty] (37130)
- MOBILEAID Easy-Roll First Aid Insert Bag & Frame (unassembled) (31560)
- HONEYWELL Bulk CPR Filtershield, Vinyl (121090-H5)
- Mobileaid First Aid Kits