Mobile Warming

Women's Black Heated Vest, XL, 7.4V (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Heated Sweatshirts & Vests
 

Product Information

Description

The Fieldsheer powered by Mobile Warming heating technology Womenâ„¢s Cascade Heated Vest is a stylish quilted heated vest with a rechargeable heating system. It is constructed with a 100% polyester Windshark outer shell, a Fieldsheer fabric technology designed to take on moderate weather with water and wind resistant protection. There is also a polyester moisture wicking mesh liner. The mid-weight Cascade Heated Vest is thick enough to be worn as your outer layer and thin enough to be used under a larger ski jacket or winter coat. The Cascade Heated Vest has integrated, concealed heating panels powered by sturdy yet lightweight 7.4-volt Heating System. The 7.4-volt system has 3 heating zones, one on the upper back and 2 on the chest, that add heat to critical areas that keep your core warm. The Cascade 7.4-volt heating system can provide temperatures ranging from 135°F on high to 98°F on low. On high, expect 2.5 hours of heat, and on low for up to 10 hours. The Cascade has 2 ways to adjust the temperature. First, the built-in waterproof touch control button. With a simple button push, it lets you choose from 4 instant heat settings with multi-colored LED indicator. Through the free MW ConnectâžÂ¢ app, you can also adjust individual heat levels to your liking. The MW ConnectâžÂ¢ app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. The 7.4V (2200 mAh) Lithium-Ion battery is included and an AC Charger. You can expect up to 10 hours of power per charge.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.