Shop All Heated Jackets & Coats
Mobile Warming
Women's Black Heated Jacket, XL, 7.4V
Mfr # MWWJ04010520
Zoro # G1433200
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Women's
- Material Lightweight 100% Nylon Outer Shell
- Battery Voltage 7.4
- Lining Material 100% Primaloft Synthetic Down Polyester-Filled Core
- Number of Outside Pockets 2
Product Information
- Brand Mobile Warming
- MFR # MWWJ04010520
- Zoro # G1433200
- UPC # 78928652038
- Country of Origin Bangladesh
- Category Heated Jackets & Coats
Dimensions
Size | XL |
Details
Description
This zippered, quilted heated jacket features 2 waist hand pockets, an internal storage pocket and a stow-away carry bag. This jacket is contructed with a lightweight 100% nylon water resistant outer shell, a 100% Primaloft Down Polyester filled core and a 100% polyester inner liner with anti-static. There are 3 heating elements, 2 on the chest and 1 in the upper back. It can provide temperatures in 4 selectable heat settings ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and up to 10 hours on low. This heated jacket has 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from 4 instant heat settings with a multi-colored LED indicator. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. A 7.4V (2200mAh) rechargeable lithium-ion battery is included and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4684)
- AIR SYSTEMS INTL Breathing Air Regulator (RG-3000-2Y)
- PANDUIT Sign, Warning Arc Flash, Orange/White, PK5, PVS0305W2102Y (PVS0305W2102Y)
- PROFLEX BY ERGODYNE Squids 3275 Neoprene Eyewear Retainer (19402)
- MOBILE WARMING Men's Thyme Heated Parka, Bluetooth, XL, 12V (MWMJ13270520)
- MOBILE WARMING Women's Heather Gray Heated Jacket, MD, 7.4V (MWWJ10220320)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V (MWJ19M04-10-02)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, 3X, 7.4V (MWJ19M04-10-07)
- MOBILE WARMING Women's Black Heated Jacket, Bluetooth, 2X, 7.4V (MWJ19W08-01-06)
- PIONEER Women's Heated Softshell Jacket, 4 Settings, 4-Way Stretch, Detachable Hood, Black, M (V3210570U-M)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, 2X-Large (204G-212X)
- Mobile Warming Workwear and Protective Clothing