Shop All Heated Sweatshirts & Vests
Mobile Warming
Unisex Black Heated Vest, Bluetooth, SM, 7.4V
Mfr # MWUV07010220
Zoro # G1433121
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Battery Voltage 7.4
- Heating Time Up to 10 hours
- Heat Settings 4
- Gender Unisex
Product Information
- Brand Mobile Warming
- MFR # MWUV07010220
- Zoro # G1433121
- UPC # 78928653011
- Country of Origin Bangladesh
- Category Heated Sweatshirts & Vests
Dimensions
Size | S |
Details
Item | Unisex Peak Heated Vest |
Color | Black |
Battery Voltage | 7.4 |
Heating Time | Up to 10 hours |
Heat Settings | 4 |
Gender | Unisex |
Features | Moisture-Wicking Mesh Liner, Bluetooth-Enabled Wireless Control |
Heated Areas | Multi-Zone: 2x Chest and 1x Back |
Description
The Mobile Warming Unisex Peak BT Heated Vest is constructed from Windshark, a comfortable 4-way stretch material softshell fabric that offers comfort, flexibility, and protection from rain, water, and wind. There is also a polyester moisture wicking mest liner. The mid-weight Peak BT Heated vest is thick enough to be worn as your outer layer and thin enough to be used under a larger ski jacket or heavy work coat. It has integrated, concealed heating panels powered by a sturdy yet light-weight 7.4volt Far-Infrared Heating System. There are three heating elements, one on the upper back and two on the chest, that add heat to critical areas to keep your core warm. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat, and on low, for up to 10 hours. The Peak BT has two ways to adjust the temperature. First, the built-in touch control button. With a simple button push, you can select from four heat settings. Second, you can have Bluetooth control with a MW ConnectTM app. Through the MW ConnectTM app, you can adjust individual heat levels to your liking. MW ConnectTM allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. Includes the 7.4V (2200 mAh) Lithium-Ion Battery and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Powdered Finger Cots, White, M, Pk1440 (30D248)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/White (906DPS)
- SIGNMISSION OSHA Sign, Chemical PPE Station Chemical With Symbol, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-10563)
- DUNLOP Knee Boots, Size 9, 15" H, Black, Plain, PR (8990400)
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, MD, 7.4V (MWUV07010320)
- MOBILE WARMING Women's Black Heated Vest, 2X, 7.4V (MWWV04010620)
- MOBILE WARMING Men's Black Heated Baselayer Shirt, Bluetooth, 3X, 7.4V (MWMT12010720)
- MOBILE WARMING Men's Black Heated Baselayer Shirt, Bluetooth, LG, 7.4V (MWMT12010420)
- MOBILE WARMING Men's Slate Heated Vest, XL, 7.4V (MWMV04320520)
- MOBILE WARMING Men's Slate Heated Vest, 3X, 7.4V (MWMV04320720)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL (304G-202X)
- Mobile Warming Workwear and Protective Clothing