Shop All Heated Jackets & Coats
Mobile Warming
Men's Thyme Heated Parka, Bluetooth, XL, 12V
Mfr # MWMJ13270520
Zoro # G1432850
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 6
- Material 500 Denier Nylon Outer Shell
- Gender Men's
- Battery Voltage 12
- Heating Time Up to 8 Hours
Product Information
- Brand Mobile Warming
- MFR # MWMJ13270520
- Zoro # G1432850
- UPC # 78928651826
- Country of Origin Bangladesh
- Category Heated Jackets & Coats
Dimensions
Size | XL |
Details
Number of Outside Pockets | 6 |
Item | Fieldsheer Heated Jacket |
Material | 500 Denier Nylon Outer Shell |
Gender | Men's |
Battery Voltage | 12 |
Heating Time | Up to 8 Hours |
Color | Thyme |
Features | Bluetooth-Enabled Wireless Control, Integrated Waterproof Touch Control Button |
Water-Resistant | Yes |
Heat Settings | 4 |
Heated Areas | 8 Zones: Left & Right Chest, Left & Right Hand Pockets, Upper and Lower Back, Left & Right Arms |
Includes Charger | Yes |
Description
The Pinnacle Parka is powered by a 12-volt Rechargeable Lithium-Ion Battery (12V 5200mAh). The included AC wall charger charges up to 8 hours per charge. Smartphone charging is an option.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Vertical Mast LED Light Tower, TowDiesel (MLT6SKDS-STD3)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, M, 1 PR (9349MD)
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-RI-C)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206165)
- MOBILE WARMING Women's Heather Gray Heated Jacket, MD, 7.4V (MWWJ10220320)
- MOBILE WARMING Women's Black Heated Jacket, Bluetooth, 2X, 7.4V (MWJ19W08-01-06)
- MOBILE WARMING Women's Black Heated Jacket, XL, 7.4V (MWWJ04010520)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, 3X, 7.4V (MWJ19M04-10-07)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V (MWJ19M04-10-02)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Jacket Kit, Includes: Battery/Charger, Black, 2XL (204B-212X)
- PIONEER Heated Softshell Jacket - Dark Red - 2XL (V1210290U-2XL)
- Mobile Warming Heated Jackets & Coats