Shop All Heated Jackets & Coats
Mobile Warming
Men's Slate Heated Jacket, 3X, 7.4V
Mfr # MWMJ04320720
Zoro # G1432281
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Time Up to 10 Hours per Charge
- Gender Men's
- Lining Material 100% Polyester Inner Liner with Zapsheer Anti-Static Technology
- Battery Voltage 7.4
- Material 100% Nylon Outer Shell
Product Information
- Brand Mobile Warming
- MFR # MWMJ04320720
- Zoro # G1432281
- UPC # 78928651994
- Country of Origin Bangladesh
- Category Heated Jackets & Coats
Dimensions
Size | 3XL |
Details
Heating Time | Up to 10 Hours per Charge |
Gender | Men's |
Lining Material | 100% Polyester Inner Liner with Zapsheer Anti-Static Technology |
Battery Voltage | 7.4 |
Item | Backcountry Heated Jacket |
Color | Slate |
Material | 100% Nylon Outer Shell |
Features | Stow-Away Carry Bag, Bluetooth-Enabled Wireless Control |
Heat Settings | 4 |
Heated Areas | Tri-Zone: Left & Right Chest, Upper Back |
Description
This zippered, quilted heated jacket features 2 waist hand pockets, an internal storage pocket and a stow-away carry bag. This jacket is contructed with a lightweight 100% nylon water resistant outer shell, a 100% Primaloft Down Polyester filled core and a 100% polyester inner liner with anti-static. There are 3 heating elements, 2 on the chest and 1 in the upper back. It can provide temperatures in 4 selectable heat settings ranging from 135°F on high to 90°F on low. On high, expect up to 2.5 hours of heat and up to 10 hours on low. This heated jacket has 2 ways to adjust the temperature. First, the built-in waterproof touch control button that lets you choose from 4 instant heat settings with a multi-colored LED indicator. Or use a Bluetooth enabled wireless contol with a proprietary, free to download MW ConnectTM app. Through the app, you can quickly adjust individual heat levels to your liking. MW ConnectTM app allows you to get real-time updates on battery levels and update your garments when new firmware becomes available. A 7.4V (2200mAh) rechargeable lithium-ion battery is included and a micro USB charging cable. You can expect up to 10 hours of power per charge.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Stencil Ink, 1 Qt., Black (20903)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (RWG22S)
- ZORO SELECT Tag, Brass, Yellow, 2" H x 2" W, Round, PK25 (43590)
- MOBILE WARMING Men's Thyme Heated Parka, Bluetooth, XL, 12V (MWMJ13270520)
- MOBILE WARMING Women's Black Heated Jacket, Bluetooth, 2X, 7.4V (MWJ19W08-01-06)
- MOBILE WARMING Women's Black Heated Jacket, XL, 7.4V (MWWJ04010520)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V (MWJ19M04-10-02)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, 3X, 7.4V (MWJ19M04-10-07)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 3X-Large (224C-213X)
- Mobile Warming Heated Clothing