Shop All Heated Jackets & Coats
Mobile Warming
Men's Heather Gray Heated Jacket, SM, 7.4V
Mfr # MWMJ10220220
Zoro # G1431137
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hood Style Integrated Hood with Draw-Cord Closure
- Lining Material Sweatsheer Moisture Wicking Mesh Liner
- Battery Voltage 7.4
- Color Heather Gray
- Gender Men's
Product Information
- Brand Mobile Warming
- MFR # MWMJ10220220
- Zoro # G1431137
- UPC # 78928652106
- Country of Origin Bangladesh
- Category Heated Jackets & Coats
Dimensions
Size | S |
Details
Hood Style | Integrated Hood with Draw-Cord Closure |
Lining Material | Sweatsheer Moisture Wicking Mesh Liner |
Battery Voltage | 7.4 |
Color | Heather Gray |
Item | Adventure Heated Jacket |
Gender | Men's |
Features | Bluetooth-Enabled Wireless Control |
Water-Resistant | Yes |
Heated Areas | Multi-Zone: Left & Right Chest, Upper & Lower Back |
Heat Settings | 4 |
Description
This heated jacket is ready for rain, wind and cold. The Windshark fabric technology is windproof and water-resistant. It has a 4-way stretch soft outer shell with a polyester moisture wicking mesh liner. It features 3 zipper close pockets, an internal storage pocket and wrist and hood draw-cord closures. It also has integrated, concealed heating panels powered by a sturdy yet lightweight 7.4-volt Mobile Warming heating system. There are 4 heating elements, two on the back and 2 on the chest, that add heat to critical areas and keep your core warm. It can provide temperatures ranging from 135°F on high to 90°F on low. On high, expect up to 3.2 hours of heat, and up to 13 hours on low.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- MCR SAFETY Glasses, Swagger SR4 Clr Frm, Blk Mir MAX36 Polaz (SR417BZDC)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0535)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, 3X, 7.4V (MWJ19M04-10-07)
- MOBILE WARMING Women's Black Heated Jacket, XL, 7.4V (MWWJ04010520)
- MOBILE WARMING Men's Thyme Heated Parka, Bluetooth, XL, 12V (MWMJ13270520)
- MOBILE WARMING Men's Hi Viz Yellow/Black Heated Jacket, SM, 7.4V (MWJ19M04-10-02)
- MOBILE WARMING Women's Black Heated Jacket, Bluetooth, 2X, 7.4V (MWJ19W08-01-06)
- PYRAMEX Class 3 Waterproof Heated Bomber Jacket, Lime, Size L (RJ3110HL)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-XL (DCHJ090BD1-XL)
- Mobile Warming Heated Jackets & Coats